Apply to be a TradeMaster!
Main product image of Pfirst 1-Handle 4" Centerset Bathroom Faucet , LG142-6000 (Polished Chrome)
Magnifying glass
Hover image to zoom

Pfirst 1-Handle 4" Centerset Bathroom Faucet , LG142-6000 (Polished Chrome)

Brand:
Pfister
SKU:
LG142-6000
Rating:
(0)
Q&A:
(0)
Pfirst 1-Handle 4" Centerset Bathroom Faucet , LG142-6000 (Polished Chrome)
Magnifying glass
Hover image to zoom
$56.96 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever

Specs

–
Approvals:

CalGreen

CEC

Lead Free

cUPC / IAPMO

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

NSF/ANSI 61

WaterSense

Flow Rate (GPM):

1.2

Type:

Manual

Faucet Configuration:

Centerset

Number of Handles:

1

ADA:

Yes

Installation Type:

Deck Mount

Series:

Pfirst

Application:

Residential

Finish:

Polished Chrome

Drain Type:

Pop-Up

Spout Height:

1.63"

Finish Family:

Chrome

Product Type:

Bathroom Faucet

Warranty:

Limited Lifetime

Handle Style:

Lever

Number of Holes:

3

Valve Type:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy