| Approvals: | CEC CalGreen ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 WaterSense Lead Free |
|---|---|
| Finish: | Brushed Nickel |
| Finish Family: | Brushed Nickel |
| Warranty: | Limited Lifetime |
| ADA: | Yes |
| Number of Holes: | 3 |
| Series: | Pfirst |
| Product Type: | Bathroom Faucet |
| Flow Rate (GPM): | 1.2 |
| Type: | Manual |
| Drain Type: | Push Pop-Up / Clicker |
| Application: | Residential |
| Number of Handles: | 2 |
| Handle Style: | Lever |
| Faucet Configuration: | Centerset |
| Valve Type: | Cartridge |
| Material: | Metal (Unspecified) |
| Spout Height: | 1.81" |
| Installation Type: | Deck Mount |