| Number of Handles: | 1 |
|---|---|
| Series: | Kenzo |
| Material: | Metal (Unspecified) |
| ADA: | Yes |
| Approvals: | ASME A112.18.1 / CSA B125.1 CalGreen WaterSense CEC Lead Free ADA / ICC A117.1 NSF/ANSI 61 |
| Finish Family: | Chrome |
| Installation Type: | Deck Mount |
| Spout Height: | 8.16" |
| Type: | Manual |
| Valve Type: | Ceramic Disc |
| Warranty: | Limited Lifetime |
| Connection Type: | NPSM |
| Application: | Hospitality Residential |
| Drain Type: | No Drain |
| Faucet Configuration: | Single Hole |
| Connection Size: | 1/2" |
| Handle Style: | Lever |
| Flow Rate (GPM): | 1.2 |
| Finish: | Polished Chrome |
| Number of Holes: | 1 |
| Product Type: | Bathroom Faucet |