| Handle Style: | Lever |
|---|---|
| Warranty: | Limited Lifetime |
| Approvals: | Lead Free NSF/ANSI 61 CEC CalGreen ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 WaterSense |
| Spout Height: | 8.28" |
| Type: | Manual |
| Flow Rate (GPM): | 1.2 |
| Connection Size: | 1/2" |
| Connection Type: | NPSM |
| Faucet Configuration: | Single Hole |
| Application: | Residential |
| Number of Handles: | 1 |
| Finish Family: | Matte Black |
| Series: | Kenzo |
| Product Type: | Bathroom Faucet |
| Finish: | Matte Black |
| Material: | Metal (Unspecified) |
| ADA: | Yes |
| Valve Type: | Ceramic Disc |
| Drain Type: | No Drain |
| Number of Holes: | 1 |
| Installation Type: | Deck Mount |