| Finish Family: | Matte Black |
|---|---|
| Flow Rate (GPM): | 1.2 |
| ADA: | Yes |
| Faucet Configuration: | Single Hole |
| Application: | Residential |
| Finish: | Matte Black |
| Product Type: | Bathroom Faucet |
| Handle Style: | Lever |
| Number of Holes: | 1 |
| Approvals: | ADA / ICC A117.1 Lead Free ASME A112.18.1 / CSA B125.1 CEC NSF/ANSI 61 CalGreen WaterSense |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Series: | Contempra |
| Number of Handles: | 1 |
| Installation Type: | Deck Mount |
| Spout Height: | 8.47" |
| Valve Type: | Ceramic Disc |
| Material: | Metal (Unspecified) |
| Drain Type: | No Drain |