Apply to be a TradeMaster!
Main product image of Brislin Single Control 4" Centerset Bathroom Faucet (Brushed Nickel), LG42-BI0K
Magnifying glass
Hover image to zoom

Brislin Single Control 4" Centerset Bathroom Faucet (Brushed Nickel), LG42-BI0K

Brand:
Pfister
SKU:
LG42-BI0K
Rating:
(0)
Q&A:
(0)
Brislin Single Control 4" Centerset Bathroom Faucet (Brushed Nickel), LG42-BI0K
Magnifying glass
Hover image to zoom
$238.11 each
In Stock
In Stock
Get 34 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
LG42-BI0K is a Brislin Single Control 4" Centerset Bathroom Faucet (Brushed Nickel) Manufactured by Pfister.

Specs

–
ADA:

Yes

Approvals:

WaterSense

ADA / ICC A117.1

CalGreen

CEC

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

Series:

Brislin

Finish Family:

Brushed Nickel

Product Type:

Bathroom Faucet

Valve Type:

Ceramic Disc

Finish:

Brushed Nickel

Number of Handles:

1

Connection Type:

NPSM

Flow Rate (GPM):

1.2

Drain Type:

Push Pop-Up / Clicker

Number of Holes:

1

3

Application:

Residential

Material:

Metal (Unspecified)

Installation Type:

Deck Mount

Type:

Manual

Handle Style:

Lever

Warranty:

Limited Lifetime

Spout Height:

2.91"

Connection Size:

1/2"

Faucet Configuration:

Single Hole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy