Shop Resideo Sale
Main product image of Arterra 1 Handle Bathroom Faucet Polished Nickel, LG42-DE0D
Magnifying glass
Hover image to zoom

Arterra 1 Handle Bathroom Faucet Polished Nickel, LG42-DE0D

Brand:
Pfister
SKU:
LG42-DE0D
Rating:
(0)
Q&A:
(0)
Arterra 1 Handle Bathroom Faucet Polished Nickel, LG42-DE0D
Magnifying glass
Hover image to zoom
LG42-DE0D has been discontinued
Discontinued March 23, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Handle Style
Lever
Product Highlight: GPM
1.2 GPM
Product Highlight: Material
Metal

Description

–
The Arterra collection features classic lines without being too ornate. This family was designed to subtly modernize the look of a more traditional bathroom while adding a classic twist to a more contemporary one. This allows the family to fit both traditional and contemporary styled interiors. The sharp refined lines of the Arterra family provide a traditional yet timeless look to complement your bathroom while the statuesque presence elevates the look of your bathroom. It is both casual and sophisticated so it integrates blissfully into many different environments.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal- advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for "lead-free" plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Trade exclusive faucet
  • Includes valve and cartridge
  • Deckplate sold separately
  • Features an all metal pop-up drain assembly
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

–
Finish:

Polished Nickel

Number of Holes:

3

1

Number of Handles:

1

Faucet Holes:

1

3

Type:

Manual

Handle Style:

Lever

GPM:

1.2

Flow Rate (GPM):

1.2

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm