Apply to be a TradeMaster!
Main product image of Kenzo Single Control 4" Centerset Bathroom Faucet (Polished Chrome), LG42-DF0C
Magnifying glass
Hover image to zoom

Kenzo Single Control 4" Centerset Bathroom Faucet (Polished Chrome), LG42-DF0C

Brand:
Pfister
SKU:
LG42-DF0C
Rating:
(0)
Q&A:
(0)
Kenzo Single Control 4" Centerset Bathroom Faucet (Polished Chrome), LG42-DF0C
Magnifying glass
Hover image to zoom
$286.29 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9

MANUALS (1)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome

Description

–
LG42-DF0C is a Kenzo Single Control 4" Centerset Bathroom Faucet (Polished Chrome) Manufactured by Pfister.

Specs

–
Flow Rate (GPM):

1.2

Approvals:

WaterSense

CEC

CalGreen

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

Series:

Kenzo

Number of Holes:

3

1

Drain Type:

Pop-Up

Warranty:

Limited Lifetime

Installation Type:

Deck Mount

Application:

Hospitality

Residential

Material:

Metal (Unspecified)

Finish Family:

Chrome

Type:

Manual

Handle Style:

Lever

Product Type:

Bathroom Faucet

Number of Handles:

1

Valve Type:

Ceramic Disc

ADA:

Yes

Spout Height:

3.66"

Finish:

Polished Chrome

Faucet Configuration:

Single Hole

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy