Shop Resideo Sale
Main product image of Kenzo Single Control 4" Centerset Bathroom Faucet (Black), LG42-DF1B
Magnifying glass
Hover image to zoom

Kenzo Single Control 4" Centerset Bathroom Faucet (Black), LG42-DF1B

Brand:
Pfister
SKU:
LG42-DF1B
Rating:
(0)
Q&A:
(0)
Kenzo Single Control 4" Centerset Bathroom Faucet (Black), LG42-DF1B
Magnifying glass
Hover image to zoom
$381.79 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Metal (Unspecified)

Description

–
LG42-DF1B is a Kenzo Single Control 4" Centerset Bathroom Faucet (Black) Manufactured by Pfister.

Specs

–
Spout Height:

3.97"

Number of Holes:

3

1

Application:

Hospitality

Residential

Product Type:

Bathroom Faucet

Drain Type:

Pop-Up

Faucet Configuration:

Single Hole

ADA:

Yes

Type:

Manual

Approvals:

CEC

Lead Free

WaterSense

CalGreen

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Number of Handles:

1

Finish:

Matte Black

Installation Type:

Deck Mount

Handle Style:

Lever

Flow Rate (GPM):

1.2

Series:

Kenzo

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Material:

Metal (Unspecified)

Finish Family:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy