| Approvals: | ADA / ICC A117.1 CalGreen Lead Free ASME A112.18.1 / CSA B125.1 WaterSense NSF/ANSI 61 CEC |
|---|---|
| Number of Holes: | 3 1 |
| Spout Height: | 3.84" |
| Handle Style: | Lever |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Finish Family: | Bronze |
| Connection Type: | NPSM |
| Connection Size: | 1/2" |
| Finish: | Tuscan Bronze |
| Warranty: | Limited Lifetime |
| Valve Type: | Ceramic Disc |
| Product Type: | Bathroom Faucet |
| Drain Type: | Push Pop-Up / Clicker |
| Series: | McAllen |
| Application: | Residential |
| Number of Handles: | 1 |
| Faucet Configuration: | Single Hole |
| ADA: | Yes |
| Flow Rate (GPM): | 1.2 |