Apply to be a TradeMaster!
Main product image of Northcott 1 Handle Bathroom Faucet , LG42-MG0C (Polished Chrome)
Magnifying glass
Hover image to zoom

Northcott 1 Handle Bathroom Faucet , LG42-MG0C (Polished Chrome)

Brand:
Pfister
SKU:
LG42-MG0C
Rating:
(0)
Q&A:
(0)
Northcott 1 Handle Bathroom Faucet , LG42-MG0C (Polished Chrome)
Magnifying glass
Hover image to zoom
LG42-MG0C has been discontinued
Discontinued April 8, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: GPM
1.2 GPM
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal

Description

–
Redefine traditional style with Northcott, a bath collection that brings modern sensibility to classic bath design. This collection begins with centerpiece faucets featuring graceful, rounded lines inspired by vintage plumbing fixtures. The high quality solid-cast construction and thoughtful features are sure to delight.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal- advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for "lead-free" plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Includes single post mounting ring
  • Trade exclusive faucet
  • Includes valve and cartridge
  • Deckplate sold separately
  • Features an all metal pop-up drain assembly
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

–
Type:

Manual

Flow Rate (GPM):

1.2

Faucet Holes:

1

3

Number of Holes:

3

1

Finish:

Polished Chrome

GPM:

1.2

Number of Handles:

1

Handle Style:

Lever

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm