Apply to be a TradeMaster!
Main product image of Contempra Single Control 4" Centerset Bathroom Faucet (Matte Black), LG42-NB00
Magnifying glass
Hover image to zoom

Contempra Single Control 4" Centerset Bathroom Faucet (Matte Black), LG42-NB00

Brand:
Pfister
SKU:
LG42-NB00
Rating:
(0)
Q&A:
(0)
Contempra Single Control 4" Centerset Bathroom Faucet (Matte Black), LG42-NB00
Magnifying glass
Hover image to zoom
$321.33 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Finish: 
Matte Black
Brushed GoldBrushed NickelMatte BlackPolished Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount

Description

–
LG42-NB00 is a Contempra Single Control 4" Centerset Bathroom Faucet (Matte Black) Manufactured by Pfister.

Specs

–
Drain Type:

Pop-Up

Spout Height:

3.19"

Valve Type:

Ceramic Disc

Handle Style:

Lever

Number of Handles:

1

Finish:

Matte Black

Number of Holes:

3

1

Approvals:

WaterSense

ASME A112.18.1 / CSA B125.1

CEC

NSF/ANSI 61

ADA / ICC A117.1

CalGreen

Lead Free

Flow Rate (GPM):

1.2

Connection Type:

NPSM

ADA:

Yes

Connection Size:

1/2"

Faucet Configuration:

Single Hole

Finish Family:

Matte Black

Warranty:

Limited Lifetime

Series:

Contempra

Application:

Residential

Type:

Manual

Installation Type:

Deck Mount

Product Type:

Bathroom Faucet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy