Shop Resideo Sale
Main product image of Tisbury 1 Handle Bathroom Faucet , LG42-TB0BG (Brushed Gold)
Magnifying glass
Hover image to zoom

Tisbury 1 Handle Bathroom Faucet , LG42-TB0BG (Brushed Gold)

Brand:
Pfister
SKU:
LG42-TB0BG
Rating:
(0)
Q&A:
(0)
Tisbury 1 Handle Bathroom Faucet , LG42-TB0BG (Brushed Gold)
Magnifying glass
Hover image to zoom

MANUALS (3)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Gold
Product Highlight: Installation Type
Deck Mount

Description

–
Tisbury is the ultimate classic bath collection. Grace in action, this expansive line of extraordinary fixtures and faucets showcase complementary elements ranging from robe hooks to free-standing tub fillers. Styled with the elegance of golden-era travel, each piece is made of all-brass construction for lasting performance and effortless functionality. The very best of old-world craftsmanship blends with the latest technology to offer you endless customizable combinations.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal features an advanced ceramic disc valve technology with a never-leak guarantee
  • Complies with Federal and State safe drinking water legislation.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Includes valve and cartridge
  • Features an all metal pop-up drain assembly
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent

Specs

–
ADA:

Yes

Handle Style:

Lever

Faucet Configuration:

Single Hole

Valve Type:

Ceramic Disc

Approvals:

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CalGreen

CEC

ADA / ICC A117.1

Finish Family:

Brushed Gold / Brass

Number of Holes:

1

3

Number of Handles:

1

Application:

Residential

Type:

Manual

Warranty:

Limited Lifetime

Spout Height:

4.56"

Material:

Brass

Flow Rate (GPM):

1.2

Product Type:

Bathroom Faucet

Finish:

Brushed Gold

Installation Type:

Deck Mount

Drain Type:

Pop-Up

Series:

Tisbury

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy