Apply to be a TradeMaster!
Main product image of Tenet Single Control 4" Centerset Bathroom Faucet (Polished Chrome), LG42-TNT2C
Magnifying glass
Hover image to zoom

Tenet Single Control 4" Centerset Bathroom Faucet (Polished Chrome), LG42-TNT2C

Brand:
Pfister
SKU:
LG42-TNT2C
Rating:
(0)
Q&A:
(0)
Tenet Single Control 4" Centerset Bathroom Faucet (Polished Chrome), LG42-TNT2C
Magnifying glass
Hover image to zoom
$246.28 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Features:
  • Deck Mount
  • Fixed Hub
  • Pfast Connect

Specs

–
Finish Family:

Chrome

Spout Height:

6"

Type:

Manual

Approvals:

NSF/ANSI 61

ADA / ICC A117.1

CEC

CalGreen

Lead Free

WaterSense

ASME A112.18.1 / CSA B125.1

Product Type:

Bathroom Faucet

ADA:

Yes

Series:

Tenet

Flow Rate (GPM):

1.2

Faucet Configuration:

Single Hole

Number of Handles:

1

Number of Holes:

3

1

Handle Style:

Lever

Finish:

Polished Chrome

Application:

Residential

Material:

Metal (Unspecified)

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Drain Type:

Push Pop-Up / Clicker

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy