| Warranty: | Limited Lifetime |
|---|---|
| Finish Family: | Bronze |
| Series: | Woodbury |
| Handle Style: | Lever |
| Approvals: | CEC CalGreen ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 Lead Free WaterSense |
| Faucet Configuration: | Single Hole |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Spout Height: | 4.66" |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
| Connection Type: | NPSM |
| Number of Handles: | 1 |
| Finish: | Tuscan Bronze |
| Number of Holes: | 1 3 |
| Flow Rate (GPM): | 1.2 |
| Application: | Residential |
| Connection Size: | 1/2" |
| Drain Type: | Push Pop-Up / Clicker |
| Type: | Manual |