Shop Resideo Sale
Main product image of Brislin 2-Handle 4" Centerset Bathroom Faucet (Matte Black), LG48-BI0B
Magnifying glass
Hover image to zoom

Brislin 2-Handle 4" Centerset Bathroom Faucet (Matte Black), LG48-BI0B

Brand:
Pfister
SKU:
LG48-BI0B
Rating:
(0)
Q&A:
(0)
Brislin 2-Handle 4" Centerset Bathroom Faucet (Matte Black), LG48-BI0B
Magnifying glass
Hover image to zoom
$188.81 each
In Stock
In Stock
Get 31 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
NPSM Connection

Description

–
LG48-BI0B is a Brislin 2-Handle 4" Centerset Bathroom Faucet (Matte Black) Manufactured by Pfister.

Specs

–
Approvals:

NSF/ANSI 61

WaterSense

CalGreen

cUPC / IAPMO

ASME A112.18.1 / CSA B125.1

CEC

ADA / ICC A117.1

Lead Free

Drain Type:

Push Pop-Up / Clicker

Installation Type:

Deck Mount

Connection Size:

1/2"

Valve Type:

Cartridge

Series:

Brislin

Spout Height:

4.59"

Warranty:

Limited Lifetime

Faucet Configuration:

Centerset

Number of Holes:

3

Product Type:

Bathroom Faucet

Type:

Manual

Finish:

Matte Black

Number of Handles:

2

Flow Rate (GPM):

1.2

Application:

Residential

ADA:

Yes

Handle Style:

Lever

Finish Family:

Matte Black

Connection Type:

NPSM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy