Apply to be a TradeMaster!
Main product image of Saxton 2-Handle 4" Centerset Bathroom Faucet w/ Push & Seal , LG48-GL0K (Brushed Nickel)
Magnifying glass
Hover image to zoom

Saxton 2-Handle 4" Centerset Bathroom Faucet w/ Push & Seal , LG48-GL0K (Brushed Nickel)

Brand:
Pfister
SKU:
LG48-GL0K
Rating:
(0)
Q&A:
(0)
Saxton 2-Handle 4" Centerset Bathroom Faucet w/ Push & Seal , LG48-GL0K (Brushed Nickel)
Magnifying glass
Hover image to zoom
$171.28 each
In Stock
In Stock
Get 2 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: GPM
1.2 GPM
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Metal
Product Highlight: Handle Style
Lever

Description

–
Defining the decor of a trans-modern movement, Saxton offers a transitional style with a modern twist. Saxton's sleek lines and sweeping curved spout express style and grace. Saxton is an ideal enhancement to any bath.

Features:
  • Meets ADA/ANSI A117.1 requirements, ensuring accessibility to all disabled persons
  • Pforever Seal- advanced ceramic disc valve technology with a never leak guarantee
  • Product complies with NSF/ANSI 372 and conforms with lead content requirements for "lead-free" plumbing as defined by California, Vermont, Maryland, and Louisiana state laws and the U.S. Safe Drinking Water Act.
  • Meets or exceeds EPA WaterSense Standards, which reduces water consumption by 30% and helps average households save up to $200 in their annual water bill
  • Faucet mounted on sink deck or countertop
  • Trade exclusive faucet
  • Includes valve and cartridge
  • 3-hole installation
  • Push & Seal drain requires no tools and installs in less than half the time of a standard pop-up drain, Guaranteed tight seal each and every use - simply press to seal and again to open
  • Rated to meet or exceed CALGreen criteria, which helps to conserve water in the average home by at least 20 percent
  • Compliant with California Energy Commission (CEC) water-efficiency standards.

Specs

–
Number of Holes:

3

Flow Rate (GPM):

1.2

Type:

Manual

GPM:

1.2

Finish:

Brushed Nickel

Number of Handles:

2

Material:

Metal

Handle Style:

Lever

Faucet Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy