Apply to be a TradeMaster!
Main product image of McAllen 2-Handle 4" Centerset Bathroom Faucet (Tuscan Bronze), LG48-MCA0Y
Magnifying glass
Hover image to zoom

McAllen 2-Handle 4" Centerset Bathroom Faucet (Tuscan Bronze), LG48-MCA0Y

Brand:
Pfister
SKU:
LG48-MCA0Y
Rating:
(0)
Q&A:
(0)
McAllen 2-Handle 4" Centerset Bathroom Faucet (Tuscan Bronze), LG48-MCA0Y
Magnifying glass
Hover image to zoom
$209.77 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9

MANUALS (1)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Tuscan Bronze
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
LG48-MCA0Y is a McAllen 2-Handle 4" Centerset Bathroom Faucet (Tuscan Bronze) Manufactured by Pfister.

Specs

–
Approvals:

CEC

ASME A112.18.1 / CSA B125.1

Lead Free

ADA / ICC A117.1

CalGreen

WaterSense

NSF/ANSI 61

Flow Rate (GPM):

1.2

Valve Type:

Shear Valve

Handle Style:

Lever

Application:

Residential

Drain Type:

Push Pop-Up / Clicker

Number of Holes:

3

Finish:

Tuscan Bronze

Faucet Configuration:

Centerset

Connection Type:

NPSM

Connection Size:

1/2"

Finish Family:

Bronze

Type:

Manual

Number of Handles:

2

Series:

McAllen

ADA:

Yes

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Product Type:

Bathroom Faucet

Spout Height:

4.56"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy