Shop Resideo Sale
Main product image of Woodbury 2-Handle 4" Centerset Bathroom Faucet in Spot Defense (Brushed Nickel), LG48-WD0GS
Magnifying glass
Hover image to zoom

Woodbury 2-Handle 4" Centerset Bathroom Faucet in Spot Defense (Brushed Nickel), LG48-WD0GS

Brand:
Pfister
SKU:
LG48-WD0GS
Rating:
(0)
Q&A:
(0)
Woodbury 2-Handle 4" Centerset Bathroom Faucet in Spot Defense (Brushed Nickel), LG48-WD0GS
Magnifying glass
Hover image to zoom
$167.41 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9

MANUALS (1)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Spot Defense Brushed Nickel
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
LG48-WD0GS is a Woodbury 2-Handle 4" Centerset Bathroom Faucet in Spot Defense (Brushed Nickel) Manufactured by Pfister.

Specs

–
Drain Type:

Push Pop-Up / Clicker

Approvals:

Lead Free

NSF/ANSI 61

CEC

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

CalGreen

WaterSense

Finish Family:

Brushed Nickel

Connection Size:

1/2"

Spout Height:

5.09"

Flow Rate (GPM):

1.2

Application:

Residential

Number of Holes:

3

Handle Style:

Lever

Product Type:

Bathroom Faucet

Finish:

Spot Defense Brushed Nickel

Type:

Manual

Connection Type:

NPSM

Number of Handles:

2

Series:

Woodbury

Installation Type:

Deck Mount

Faucet Configuration:

Centerset

ADA:

Yes

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy