Apply to be a TradeMaster!
Main product image of Brislin 2-Handle 8" Widespread Bathroom Faucet (Polished Chrome), LG49-BI0C
Magnifying glass
Hover image to zoom

Brislin 2-Handle 8" Widespread Bathroom Faucet (Polished Chrome), LG49-BI0C

Brand:
Pfister
SKU:
LG49-BI0C
Rating:
(0)
Q&A:
(0)
Brislin 2-Handle 8" Widespread Bathroom Faucet (Polished Chrome), LG49-BI0C
Magnifying glass
Hover image to zoom
$252.02 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount

Description

–
LG49-BI0C is a Brislin 2-Handle 8" Widespread Bathroom Faucet (Polished Chrome) Manufactured by Pfister.

Specs

–
Type:

Manual

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

Lead Free

WaterSense

CalGreen

CEC

Valve Type:

Ceramic Disc

Handle Style:

Lever

Faucet Configuration:

Widespread

Spout Height:

5.75"

Series:

Brislin

Application:

Residential

Finish:

Polished Chrome

Product Type:

Bathroom Faucet

Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Number of Handles:

2

Drain Type:

Push Pop-Up / Clicker

Finish Family:

Chrome

Installation Type:

Deck Mount

ADA:

Yes

Number of Holes:

3

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy