Apply to be a TradeMaster!
Main product image of Deckard 2-Handle 8" Widespread Bathroom Faucet (Polished Chrome), LG49-DAPC
Magnifying glass
Hover image to zoom

Deckard 2-Handle 8" Widespread Bathroom Faucet (Polished Chrome), LG49-DAPC

Brand:
Pfister
SKU:
LG49-DAPC
Rating:
(0)
Q&A:
(0)
Deckard 2-Handle 8" Widespread Bathroom Faucet (Polished Chrome), LG49-DAPC
Magnifying glass
Hover image to zoom
$298.74 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Finish: 
Polished Chrome
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Handle Style
Lever

Description

–
LG49-DAPC is a Deckard 2-Handle 8" Widespread Bathroom Faucet (Polished Chrome) Manufactured by Pfister.

Specs

–
ADA:

Yes

Finish Family:

Chrome

Number of Handles:

2

Approvals:

ASME A112.18.1 / CSA B125.1

WaterSense

CEC

Lead Free

NSF/ANSI 61

ADA / ICC A117.1

CalGreen

Connection Size:

1/2"

Finish:

Polished Chrome

Spout Height:

3.81"

Warranty:

Limited Lifetime

Series:

Deckard

Product Type:

Bathroom Faucet

Type:

Manual

Installation Type:

Deck Mount

Faucet Configuration:

Widespread

Application:

Residential

Valve Type:

Ceramic Disc

Material:

Metal (Unspecified)

Drain Type:

Push Pop-Up / Clicker

Handle Style:

Lever

Number of Holes:

3

Connection Type:

NPSM

Flow Rate (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy