| Approvals: | ASME A112.18.1 / CSA B125.1 CalGreen Lead Free CEC WaterSense ADA / ICC A117.1 NSF/ANSI 61 |
|---|---|
| Material: | Brass |
| Type: | Manual |
| Warranty: | Limited Lifetime |
| Application: | Hospitality Residential |
| Number of Holes: | 3 |
| Product Type: | Bathroom Faucet |
| Drain Type: | No Drain |
| Handle Style: | Lever |
| Flow Rate (GPM): | 1.2 |
| Series: | Kenzo |
| Number of Handles: | 2 |
| Finish: | Matte Black |
| ADA: | Yes |
| Finish Family: | Matte Black |
| Installation Type: | Wall Mount |
| Valve Type: | Ceramic Disc |