Apply to be a TradeMaster!
Main product image of Kenzo 2-Handle 8" Widespread Bathroom Faucet (Polished Chrome), LG49-DF2C
Magnifying glass
Hover image to zoom

Kenzo 2-Handle 8" Widespread Bathroom Faucet (Polished Chrome), LG49-DF2C

Brand:
Pfister
SKU:
LG49-DF2C
Rating:
(0)
Q&A:
(0)
Kenzo 2-Handle 8" Widespread Bathroom Faucet (Polished Chrome), LG49-DF2C
Magnifying glass
Hover image to zoom
$392.74 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Installation Type
Deck Mount

Description

–
LG49-DF2C is a Kenzo 2-Handle 8" Widespread Bathroom Faucet (Polished Chrome) Manufactured by Pfister.

Specs

–
ADA:

Yes

Drain Type:

Pop-Up

Application:

Hospitality

Residential

Approvals:

Lead Free

NSF/ANSI 61

WaterSense

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

CalGreen

CEC

Finish:

Polished Chrome

Warranty:

Limited Lifetime

Handle Style:

Lever

Valve Type:

Ceramic Disc

Number of Holes:

3

Finish Family:

Chrome

Series:

Kenzo

Number of Handles:

2

Material:

Metal (Unspecified)

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Faucet Configuration:

Widespread

Type:

Manual

Spout Height:

3.91"

Flow Rate (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy