Shop Resideo Sale
Main product image of Park Avenue 2-Handle 8" Widespread Bathroom Faucet (Brushed Nickel), LG49-FE0K
Magnifying glass
Hover image to zoom

Park Avenue 2-Handle 8" Widespread Bathroom Faucet (Brushed Nickel), LG49-FE0K

Brand:
Pfister
SKU:
LG49-FE0K
Rating:
(0)
Q&A:
(0)
Park Avenue 2-Handle 8" Widespread Bathroom Faucet (Brushed Nickel), LG49-FE0K
Magnifying glass
Hover image to zoom
$427.70 each
In Stock
In Stock
Get 3 Wed, Nov 18
Finish: 
Brushed Nickel
Brushed GoldBrushed NickelPolished ChromePolished NickelTuscan Bronze
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPSM Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Finish
Brushed Nickel

Description

–
Features:
  • adjustable-widespread, all-metal-construction, pfast-connect-side-clip, titeseal-deckplate, ultra-seal
  • Deck Mount
  • Wholesale Exclusive

Specs

–
Number of Handles:

2

Approvals:

CEC

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

WaterSense

CalGreen

Connection Type:

NPSM

Connection Size:

1/2"

Installation Type:

Deck Mount

Number of Holes:

3

Flow Rate (GPM):

1.2

Faucet Configuration:

Widespread

Handle Style:

Lever

Valve Type:

Ceramic Disc

Series:

Park Avenue

Material:

Metal (Unspecified)

Spout Height:

4.72"

Drain Type:

Pop-Up

ADA:

Yes

Finish Family:

Brushed Nickel

Type:

Manual

Product Type:

Bathroom Faucet

Finish:

Brushed Nickel

Application:

Residential

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy