| Approvals: | ADA / ICC A117.1 CEC NSF/ANSI 61 CalGreen ASME A112.18.1 / CSA B125.1 WaterSense |
|---|---|
| Type: | Manual |
| Finish Family: | Chrome |
| Product Type: | Bathroom Faucet |
| Series: | Rhen |
| Installation Type: | Wall Mount |
| Number of Handles: | 2 |
| Flow Rate (GPM): | 1.2 |
| Drain Type: | No Drain |
| Valve Type: | Ceramic Disc |
| Warranty: | Limited Lifetime |
| Finish: | Polished Chrome |
| Number of Holes: | 3 |
| Handle Style: | Lever |
| ADA: | Yes |