| Finish Family: | Chrome |
|---|---|
| Approvals: | CalGreen CEC Lead Free WaterSense ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 ADA / ICC A117.1 |
| Product Type: | Bathroom Faucet |
| Drain Type: | No Drain |
| Flow Rate (GPM): | 1.2 |
| Number of Holes: | 3 |
| Series: | Tenet |
| Warranty: | Limited Lifetime |
| Number of Handles: | 2 |
| Material: | Metal (Unspecified) |
| Handle Style: | Lever |
| ADA: | Yes |
| Installation Type: | Wall Mount |
| Type: | Manual |
| Application: | Residential |
| Finish: | Polished Chrome |
| Valve Type: | Ceramic Disc |