| Finish: | Spot Defense Brushed Nickel |
|---|---|
| Drain Type: | Push Pop-Up / Clicker |
| Spout Height: | 4.69" |
| Approvals: | CEC ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 CalGreen ADA / ICC A117.1 Lead Free WaterSense |
| Number of Handles: | 2 |
| Valve Type: | Ceramic Disc |
| ADA: | Yes |
| Installation Type: | Deck Mount |
| Application: | Residential |
| Series: | Woodbury |
| Handle Style: | Lever |
| Type: | Manual |
| Finish Family: | Brushed Nickel |
| Flow Rate (GPM): | 1.2 |
| Warranty: | Limited Lifetime |
| Number of Holes: | 3 |
| Faucet Configuration: | Widespread |
| Product Type: | Bathroom Faucet |