Shop Resideo Sale
Main product image of Winfield 2-Handle 8" Widespread Bathroom Faucet (Polished Chrome), LG49-WF0C
Magnifying glass
Hover image to zoom

Winfield 2-Handle 8" Widespread Bathroom Faucet (Polished Chrome), LG49-WF0C

Brand:
Pfister
SKU:
LG49-WF0C
Rating:
(0)
Q&A:
(0)
Winfield 2-Handle 8" Widespread Bathroom Faucet (Polished Chrome), LG49-WF0C
Magnifying glass
Hover image to zoom
$149.14 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9

MANUALS (1)

Specification Sheet
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Polished Chrome

Description

–
LG49-WF0C is a Winfield 2-Handle 8" Widespread Bathroom Faucet (Polished Chrome) Manufactured by Pfister.

Specs

–
Series:

Winfield

Type:

Manual

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Approvals:

Lead Free

NSF/ANSI 61

ASME A112.18.1 / CSA B125.1

WaterSense

CEC

CalGreen

ADA / ICC A117.1

Drain Type:

Push Pop-Up / Clicker

Handle Style:

Lever

Warranty:

Limited Lifetime

Finish Family:

Chrome

Number of Handles:

2

Flow Rate (GPM):

1.2

Spout Height:

4.22"

ADA:

Yes

Application:

Residential

Faucet Configuration:

Widespread

Finish:

Polished Chrome

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy