Apply to be a TradeMaster!
Main product image of Pfirst Series 2-Handle 4" Centerset Bathroom Faucet (Polished Chrome), LJ143-610C
Magnifying glass
Hover image to zoom

Pfirst Series 2-Handle 4" Centerset Bathroom Faucet (Polished Chrome), LJ143-610C

Brand:
Pfister
SKU:
LJ143-610C
Rating:
(0)
Q&A:
(0)
Pfirst Series 2-Handle 4" Centerset Bathroom Faucet (Polished Chrome), LJ143-610C
Magnifying glass
Hover image to zoom
$93.29 each
In Stock
In Stock
Get 54 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Polished Chrome

Description

–
The Pfirst centerset bathroom faucet installs on the sink deck or countertop and uses two lever handles for hot and cold water control. This 4 in. centerset model has a 1.2 gpm flow rate and includes a Push & Seal drain assembly.
  • 1.2 gpm maximum flow rate
  • 4 in. centerset bathroom faucet
  • Deck mount installation
  • Two lever handles
  • Ceramic disc valve technology
  • Push Pop-Up / Clicker drain included
  • Maximum deck thickness: 1-1/2 in.
  • ADA compliant and WaterSense certified

Specs

–
Approvals:

ADA / ICC A117.1

WaterSense

CalGreen

CEC

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Warranty:

10 Year Limited

Installation Type:

Deck Mount

Handle Style:

Lever

Spout Height:

1.88"

Product Type:

Bathroom Faucet

Type:

Manual

Series:

Pfirst

ADA:

Yes

Drain Type:

Push Pop-Up / Clicker

Flow Rate (GPM):

1.2

Finish:

Polished Chrome

Number of Handles:

2

Valve Type:

Ceramic Disc

Finish Family:

Chrome

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy