Apply to be a TradeMaster!
Main product image of Phyn Sense Smart Water Sensor (Single Puck)
Magnifying glass
Hover image to zoom

Phyn Sense Smart Water Sensor (Single Puck)

Brand:
Phyn
SKU:
PHYCF006
Rating:
(0)
Q&A:
(1)
Phyn Sense Smart Water Sensor (Single Puck)
Magnifying glass
Hover image to zoom
$43.18 each
In Stock
In Stock
Get 11 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

With 24/7 Water leak detection, the Phyn Sense Smart Water Sensor alerts you audibly, visually, and with SMS and app notifications the moment it comes in contact with water. You can also set custom alert thresholds for potentially damaging high and low humidity and temperature in the free Phyn app.


Place Sensors wherever you worry about leaks. Perfect for bathrooms, basements, attics, under sinks, near refrigerators, washing machines, dishwashers, water heaters, pumps and more. Phyn Sense Smart Water Sensors are for indoor use only.


Product Features

  • Works with Wi-Fi (no additional hubs required)
  • Up to 2-year battery life -batteries included
  • Easy set up with the free Phyn App
  • SMS and app leak notifications
  • Audible alarm
  • Flashing LED alerts
  • Customizable alert settings for: Temperature; High and Low Humidity
  • Battery life optimization
  • Low battery alert
  • Wireless: 802.11 b/g/n @ 2.4Ghz
  • Connectivity requirements: Wi-Fi connection, Phone or tablet with iOS12+, Android 8+, SMS text messaging, Phyn app


Product Includes

  • Phyn Smart Water Sensor (1)
  • AA batteries
  • Quick Start Guide

Specs

–
Product Type:

Sensor

Sensor Type:

Temperature

Water

Humidity

Battery Type:

AA

Battery Life:

2 Years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: we are also considering purchase of a Phyn automatic shut off device. Can we connect any sensors that we purchase to the shut off device. If so, is this a complicated process? thanks

Asked by swid 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

You can add as many as 3 Sensor Cables (12 feet) to the Smart Water Sensor, or you can add up to 2 Sensor Cables and 1 Extension Node.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy