Apply to be a TradeMaster!
Main product image of Phyn Smart Water Sensor (Single Puck)
Magnifying glass
Hover image to zoom

Phyn Smart Water Sensor (Single Puck)

Brand:
Phyn
SKU:
PHYCF006
Rating:
(0)
Q&A:
(1)
Phyn Smart Water Sensor (Single Puck)
Magnifying glass
Hover image to zoom
$43.18 each
In Stock
In Stock
Get 13 Thu, Aug 20
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

With 24/7 Water leak detection, the Phyn Smart Water Sensor alerts you audibly, visually, and with SMS and app notifications the moment it comes in contact with water. You can also set custom alert thresholds for potentially damaging high and low humidity and temperature in the free Phyn app.

Place Sensors wherever you worry about leaks. Perfect for bathrooms, basements, attics, under sinks, near refrigerators, washing machines, dishwashers, water heaters, pumps and more. Phyn Smart Water Sensors are for indoor use only.

Product Features
  • Works with Wi-Fi (no additional hubs required)
  • Up to 2-year battery life -batteries included
  • Easy set up with the free Phyn App
  • SMS and app leak notifications
  • Audible alarm
  • Flashing LED alerts
  • Customizable alert settings for: Temperature; High and Low Humidity
  • Battery life optimization
  • Low battery alert
  • Wireless: 802.11 b/g/n @ 2.4Ghz
  • Connectivity requirements: Wi-Fi connection, Phone or tablet with iOS12+, Android 8+, SMS text messaging, Phyn app

Product Includes
  • Phyn Smart Water Sensor (1)
  • AA batteries
  • Quick Start Guide

Specs

Product Type:

Sensor

Sensor Type:

Temperature

Water

Humidity

Battery Type:

AA

Battery Life:

2 Years

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3/4" Male NPT x 1" NPSM Water Meter Coupling (Lead Free)
SKU: WMC075
Bluefin

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: we are also considering purchase of a Phyn automatic shut off device. Can we connect any sensors that we purchase to the shut off device. If so, is this a complicated process? thanks

Asked by swid 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

You can add as many as 3 Sensor Cables (12 feet) to the Smart Water Sensor, or you can add up to 2 Sensor Cables and 1 Extension Node.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy