Apply to be a TradeMaster!
Main product image of 4" Electro Galvanized Conduit Clamp
Magnifying glass
Hover image to zoom
4" Electro Galvanized Conduit Clamp
Magnifying glass
Hover image to zoom
$2.73 each
In Stock
In Stock
Get 9 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Galvanized Steel

Description

–
Designed to secure and support EMT, IMC & Rigid conduit

Features
  • Suspended EMT & Rigid conduit from overhead supports
  • Nuts & bolts included
  • Metal Conduit Compatible Conduit Fitting
  • Corrosion resistant for indoor and outdoor use
  • cULus Listed

Specs

–
Size:

4"

Material:

Galvanized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Better than expected

My ordered showed up fast and was better quality than I expected .
Mike
Olathe , Ks
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company!

All I ordered was a couple pipe clamps and they treat it like a huge order. Fast shipping and the best price by far. Will buy again!
Russ
SoCal
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this product

Good prices and fast shipping
Tim
Seattle, WA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this clamp for 4 in circumference conduit

Asked by Richard 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Richard. Yes, this clamp is designed to secure and support 4" EMT, IMC & Rigid conduit.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy