Apply to be a TradeMaster!
Main product image of 3/8" Electro-Galvanized Jr. Top Beam Clamp
Magnifying glass
Hover image to zoom

3/8" Electro-Galvanized Jr. Top Beam Clamp

Brand:
Piers
SKU:
CLBS-GE38
Rating:
(0)
Q&A:
(0)
3/8" Electro-Galvanized Jr. Top Beam Clamp
Magnifying glass
Hover image to zoom
$3.26 each
BOX UP & SAVE 21%
$259.00 box of 100
$2.59 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Ductile Iron
Product Highlight: Finish
Electro-Galvanized

Description

–
  • Material: Ductile Iron with Hardened Steel Set Screw
  • Finish: Electro-Galvanized
  • Service: Designed to attach hanger rod to the top flange of a beam or bar joist where flange thickness does not exceed 5/8 of an inch.
  • Approvals: U.L. - U.L.C. listed 3/8 and 1/2 (1/2 for 4” IPS max). FM approved for 3/8 only. Complies with Federal Specification A-A-1192 A (Type# 19) and Manufacturers' Standardization Society MSS SP-58 and SP-69 (Type# 19).
  • Specs

    –
    Size:

    3/8"

    Pipe Size:

    4"

    Finish:

    Electro-Galvanized

    Material:

    Ductile Iron

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy