Apply to be a TradeMaster!
Main product image of 1-1/2" Copper Epoxy Coated Riser Clamp
Magnifying glass
Hover image to zoom

1-1/2" Copper Epoxy Coated Riser Clamp

Brand:
Piers
SKU:
CLRS-EC112
Rating:
(1)
Q&A:
(0)
1-1/2" Copper Epoxy Coated Riser Clamp
Magnifying glass
Hover image to zoom
$6.81 each
In Stock
In Stock
Get 8 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Epoxy
Product Highlight: Outside Diameter
1.625" OD

Description

–

COPPER-GARD products offer superior corrosion protection due to the epoxy coating over electro-galvanized steel. The alternative copper plating that has been done historically identifies the product and is not intended for protection.

  • Material: Carbon Steel
  • Finish: Copper Epoxy
  • Service: Designed for supporting and stabilizing vertical tubing runs.
  • Approvals: Complies with Federal Specification WW-H-171-E (Type# 8), A-A-1192A (Type# 8), Manufacturers' Standardization Society SP-58 and MSS SP-69 (Type# 8).

Specs

–
Size:

1-1/2"

Outside Diameter:

1.625"

Bolt Hole Size:

1/4"

Finish:

Copper Epoxy

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/4" Copper Epoxy Coated Riser Clamp
SKU: CLRS-EC114
Piers

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I Would Buy This Product Again

During a kitchen remodel after removing the soffits I noticed the DWV stack pipe for the kitchen sink was loose and separated from the cast iron pipe exiting the roof. By supporting the heavy pipe with this riser clamp on top of the 2 x 4 frame wall, I was able to stabilize it so it won't come apart again. I think the clamp should have come with washers and lock washers. I added some lock washers under the nuts. I also wrapped the pipe with black gaffers tape to prevent a reaction between the copper DWV pipe and the steel clamp. Made for a great repair.
Bill
Detroit, MI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy