Apply to be a TradeMaster!
Main product image of 1/2" Copper Epoxy Coated Riser Clamp
Magnifying glass
Hover image to zoom

1/2" Copper Epoxy Coated Riser Clamp

Brand:
Piers
SKU:
CLRS-EC12
Rating:
(1)
Q&A:
(0)
1/2" Copper Epoxy Coated Riser Clamp
Magnifying glass
Hover image to zoom
$3.87 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1/2" Copper Epoxy Coated Riser Clamp
Brand:
Bluefin
SKU:CPRC050
(3)
Order by today, receive 108 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Epoxy
Product Highlight: Outside Diameter
0.625" OD

Description

–

Note: This item is Copper Epoxy Coated, NOT Copper-Plated


COPPER-GARD products offer superior corrosion protection due to the epoxy coating over electro-galvanized steel. The alternative copper plating that has been done historically identifies the product and is not intended for protection.


  • Material: Carbon Steel
  • Finish: Copper Epoxy
  • Service: Designed for supporting and stabilizing vertical tubing runs.
  • Approvals: Complies with Federal Specification WW-H-171-E (Type# 8), A-A-1192A (Type# 8), Manufacturers' Standardization Society SP-58 and MSS SP-69 (Type# 8).

Specs

–
Size:

1/2"

Outside Diameter:

0.625"

Bolt Hole Size:

1/4"

Finish:

Copper Epoxy

Material:

Carbon Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Exactly what I needed and quick

Ordered from Supplyhouse and the part was delivered a day ahead of promised date. When I ordered the part at a big box store I waited 3 weeks and they lost the shipment in their store. I would definitely order from Supplyhouse again.
DIY Dan
La
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy