Apply to be a TradeMaster!
Main product image of 3/4" OD Electro-Galvanized Strut Cushion Clamp
Magnifying glass
Hover image to zoom

3/4" OD Electro-Galvanized Strut Cushion Clamp

Brand:
Piers
SKU:
CLSC-YZ34
Rating:
(1)
Q&A:
(0)
3/4" OD Electro-Galvanized Strut Cushion Clamp
Magnifying glass
Hover image to zoom
$4.84 each
In Stock
In Stock
Get 103 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Outside Diameter
3/4" OD

Description

–
Features
  • Designed to support and tighten pipe to struts
  • Mounting pierce screw point to penetrate metal studs
  • Easy one tool installation
  • Includes captive combo head machine screw
  • Secures tubbing firmly to strut channel
  • Interlock edges and channel locator legs help ensure that pipe remains in place
  • Sizes: 1/2" - 2-1/8"
  • Material: Steel
  • Finish: Yellow Di-Chromate

Specs

–
Outside Diameter:

3/4"

Size:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Great product easy purchase and fast shipping
LTM CC
SLC UT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy