Apply to be a TradeMaster!
Main product image of 5/8" OD Electro-Galvanized Strut Cushion Clamp
Magnifying glass
Hover image to zoom

5/8" OD Electro-Galvanized Strut Cushion Clamp

Brand:
Piers
SKU:
CLSC-YZ58
Rating:
(0)
Q&A:
(0)
5/8" OD Electro-Galvanized Strut Cushion Clamp
Magnifying glass
Hover image to zoom
$5.80 each
BOX UP & SAVE 15%
$123.50 box of 25
$4.94 each
In Stock
In Stock
Get 50 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Steel
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Outside Diameter
5/8" OD

Description

–
Strut clamp is made of steel for enhanced durability. Strut clamp with protective electro-galvanized finish perfectly fits pipe having a nominal size of 1/2 inch and is suitable for use in electrical, industrial or mechanical applications. Strut clamp features thermoplastic cushioning and meets ASTM A570 material specification.

Specs

–
Size:

1/2"

Material:

Steel

Finish:

Electro-Galvanized

Outside Diameter:

5/8"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/8" OD Electro-Galvanized Strut Cushion Clamp
SKU: BVT037
Cooper B-Line

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy