Apply to be a TradeMaster!
Main product image of 10" Electro-Galvanized Clevis Hanger
Magnifying glass
Hover image to zoom
10" Electro-Galvanized Clevis Hanger
Magnifying glass
Hover image to zoom
$43.80 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Electro-Galvanized

Description

–
  • Finish: Electro-Galvanized
  • Service: Designed for the suspension of non-insulated, stationary pipe lines.
  • Approvals: U.L. - U.L.C. listed (sizes 2-1/2" - 8") and FM approved (3/4" - 8"). Complies with Federal Specification WWH-171-E (Type# 1), A-A-1192 A (Type# 1) and Manufacturers' Standardization Society MSS SP-58 and SP-69 (Type# 1).

Specs

–
Size:

10"

Pipe Size:

10.750" OD

Material:

Carbon Steel

Finish:

Electro-Galvanized

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

4.86 out of 7 reviews
100% would recommend this product
4.86
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Good Product

The product was exactly as advertised. Great product!
David
Rostraver Township, PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good Quality, and was delivered the next day.
Joe
Delaware
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolutely

Anging Grid in TV Studio
Dent Carnage
Washington DC
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

this product is very well made and easy to hang. best hanger I have used and a very reasonable price.
Gregory
WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Prices

Very good quality and Great prices!! Customer Service was very helpful when I had a question about the order. Top notch company.
JT
MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT PRODUCT. EASY TO HANG PIPE.

SCREW OR BOLT THE HANGERS ON. RUN THE PIPE THRU. YOU'RE DONE. VERY EASY.
ROGER
NEW CUMBERLAND, WV
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Good quality, price is right
T-bone
Pa
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy