Apply to be a TradeMaster!
Main product image of 4" DWV Hanger (Plastic Coated)
Magnifying glass
Hover image to zoom

4" DWV Hanger (Plastic Coated)

Brand:
Piers
SKU:
HDW-P04
Rating:
(1)
Q&A:
(0)
4" DWV Hanger (Plastic Coated)
Magnifying glass
Hover image to zoom
$4.59 each
In Stock
In Stock
Get 96 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Plastic Coated
Product Highlight: Length (Inches)
12" Length

Description

–
  • Material: Pre-galvanized carbon steel
  • Finish: Plastic Coated
  • Service: Designed for the support of PVC or ABS DWV pipe from wood joists. Evenly spaced holes allow for proper pipe pitch.

Specs

–
Size:

4"

Material:

Carbon Steel

Finish:

Plastic Coated

Length (Inches):

12"

Pipe Size:

4.5" (O.D)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great but could be better

I've have used this type of hangers in the past that has the type of holes where you can lift the hanger up, remove and drop it lower or higher without unscrewing the mounting screw. These type only have round whole so you have to screwed/re-screw when adjusting pitch in long runs. Don't get me wrong, I love this style really beats the socks off the plastic J hooks. Solid product, just one suggestion on a improvement.
Jim
Souderton
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy