Apply to be a TradeMaster!
Main product image of 1-1/4" Epoxy Coated Copper Tube Split Ring Extension Hanger
Magnifying glass
Hover image to zoom

1-1/4" Epoxy Coated Copper Tube Split Ring Extension Hanger

Brand:
Piers
SKU:
HSH-CP114
Rating:
(3)
Q&A:
(0)
1-1/4" Epoxy Coated Copper Tube Split Ring Extension Hanger
Magnifying glass
Hover image to zoom
$2.48 each
BOX UP & SAVE 12%
$10.90 box of 5
$2.18 each
In Stock
In Stock
Get 212 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Copper Epoxy

Description

–
  • Material: Malleable Iron
  • Finish: Copper Epoxy Coated
  • Service: Designed for the suspension of non-insulated stationary copper tubing, horizontally or vertically.
  • Approvals: Complies with Federal Specification WWH-171-E (Type# 25), A-A-1192A (Type# 12), Manufacturers’ Standardization Society SP-58 and MSS SP-69 (Type# 12).

Specs

–
Size:

1-1/4"

Pipe Size:

1.375" OD

Material:

Malleable Iron

Finish:

Copper Epoxy

Rod Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would definitely buy this product again.

I have worked selling for plumbing supplies for different distributors for 30 years and plumbing supply puts their customer service to shame!
Mike
Elmira, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would, definitely, purchase this item again.

I used this product to support a backflow valve. Worked great!
Curt
Youngstown, Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Do not buy

The screws they use on these hangers strip every time you try to unscrew them !!
Fred
Ma
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy