Apply to be a TradeMaster!
Main product image of 1-1/2" Electro-Galvanized Split Ring Extension Hanger
Magnifying glass
Hover image to zoom

1-1/2" Electro-Galvanized Split Ring Extension Hanger

Brand:
Piers
SKU:
HSH-G112
Rating:
(0)
Q&A:
(0)
1-1/2" Electro-Galvanized Split Ring Extension Hanger
Magnifying glass
Hover image to zoom
$3.34 each
BOX UP & SAVE 13%
$14.50 box of 5
$2.90 each
In Stock
In Stock
Get 37 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Electro-Galvanized

Description

–
1-1/2" Electro-Galvanized Split Ring Extension Hanger
  • Material: Malleable Iron
  • Finish: Electro-Galvanized.
  • Service: Designed for the suspension of non-insulated stationary pipe lines horizontally or vertically.
  • Approvals: Complies with Federal Specification WWH-171-E (Type# 25), A-A-1192A (Type# 12), Manufacturers’ Standardization Society SP-58 and MSS SP-69 (Type# 12).

Specs

–
Size:

1-1/2"

Pipe Size:

1.9" (O.D)

Material:

Malleable Iron

Finish:

Electro-Galvanized

Rod Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy