Apply to be a TradeMaster!
Main product image of 4" Copper Epoxy Coated Em-Lok Swivel Ring
Magnifying glass
Hover image to zoom

4" Copper Epoxy Coated Em-Lok Swivel Ring

Brand:
Piers
SKU:
HSR-EC04
Rating:
(0)
Q&A:
(0)
4" Copper Epoxy Coated Em-Lok Swivel Ring
Magnifying glass
Hover image to zoom
$5.55 each
BOX UP & SAVE 11%
$123.75 box of 25
$4.95 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
4" Copper Epoxy Coated Em-Lok Swivel Ring
Brand:
Bluefin
SKU:CPSV400
(0)
Order by today, receive 134 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Copper Epoxy

Description

–
Note: This item is Copper Epoxy Coated, NOT Copper-Plated
  • Material: Carbon steel.
  • Finish: Copper epoxy coated (COPPERGARD).
  • Service: Designed for the suspension of non-insulated, stationary copper lines.
  • Approvals: Complies with Federal Specification WW-H-171-E (Type# 10), A-A-1192 A (Type# 10) and Manufacturers’ Standardization Society MSS SP-58 and SP-69 (Type# 10).

Specs

–
Size:

4"

Pipe Size:

4.125" OD

Material:

Carbon Steel

Finish:

Copper Epoxy

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy