Apply to be a TradeMaster!
Main product image of 4" Copper Epoxy Coated Em-Lok Swivel Ring
Magnifying glass
Hover image to zoom

4" Copper Epoxy Coated Em-Lok Swivel Ring

Brand:
Bluefin
SKU:
CPSV400
Rating:
(0)
Q&A:
(3)
4" Copper Epoxy Coated Em-Lok Swivel Ring
Magnifying glass
Hover image to zoom
$2.37 each
BOX UP & SAVE 18%
$116.40 box of 60
$1.94 each
In Stock
In Stock
Get 77 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Carbon Steel

Specs

–
Size:

4"

Material:

Carbon Steel

Pipe Size:

4.125" OD

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" PVC DWV Coupling
SKU: P100-040

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Why don't you include the threaded rod size for each. You even answered a question saying that the "larger sizes" use 1/2" and the "smaller sizes" use 3/8". What sizes? be specific! It's pretty important.

Asked by Charles 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Charles, thanks for writing in. This 1" swivel ring uses 3/8" threaded rod. Sizes 1/2" - 2-1/2" use 3/8" rod, and sizes 3" and 4" use 1/2" rod.

Was this review helpful to you?

Q: I see the answer that someone gave on the size of allthread for this hanger, but it seems really odd that a small hanger like this would use 1/2". Are you sure it is not 3/8" instead? Just don't want to end up with the wrong parts.....

Asked by Jim 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Jim. This 3/4" hanger (SKU: CPSV075) takes 3/8" threaded rod. Only the larger sizes of the hanger take 1/2" rod.

Was this review helpful to you?

Q: What size rod diameter is used

Asked by Xavier 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Xavier. This 4" swivel ring (SKU: CPSV400) takes 1/2" threaded rod.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy