Apply to be a TradeMaster!
Main product image of 6" Em-Lok Adjustable Swivel Ring, NFPA
Magnifying glass
Hover image to zoom

6" Em-Lok Adjustable Swivel Ring, NFPA

Brand:
Piers
SKU:
HSRN-GP06
Rating:
(0)
Q&A:
(1)
6" Em-Lok Adjustable Swivel Ring, NFPA
Magnifying glass
Hover image to zoom
$5.67 each
In Stock
In Stock
Get 8 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Pre-Galvanized Carbon Steel
Product Highlight: Finish
Pre-Galvanized

Specs

–
Size:

6"

Material:

Pre-Galvanized Carbon Steel

Pipe Size:

6.625" OD

Finish:

Pre-Galvanized

Rod Diameter:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the load ratings for HSRN - GP06 pipe hangar?

Asked by Jianhan 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Jianhan, thanks for writing in. The max load for HSRN-GP06 would be 1000.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy