Apply to be a TradeMaster!
Main product image of 8" Em-Lok Adjustable Swivel Ring, NFPA
Magnifying glass
Hover image to zoom

8" Em-Lok Adjustable Swivel Ring, NFPA

Brand:
Piers
SKU:
HSRN-GP08
Rating:
(0)
Q&A:
(0)
8" Em-Lok Adjustable Swivel Ring, NFPA
Magnifying glass
Hover image to zoom
$8.21 each
BOX UP & SAVE 12%
$72.10 box of 10
$7.21 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
8" Em-Lok Adjustable Swivel Ring, NFPA
Brand:
Bluefin
SKU:GVSV800
(3)
Order by today, receive 227 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Material
Pre-Galvanized Carbon Steel
Product Highlight: Finish
Pre-Galvanized

Specs

–
Size:

8"

Material:

Pre-Galvanized Carbon Steel

Pipe Size:

8.625" OD

Finish:

Pre-Galvanized

Rod Diameter:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy