Apply to be a TradeMaster!
Main product image of 1/2" x 8" Copper Coated Pipe Hook
Magnifying glass
Hover image to zoom

1/2" x 8" Copper Coated Pipe Hook

Brand:
Piers
SKU:
PH9-CC128
Rating:
(1)
Q&A:
(0)
1/2" x 8" Copper Coated Pipe Hook
Magnifying glass
Hover image to zoom
$0.65 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
1/2" x 8" Copper Plated Pipe Hook
Brand:
Bluefin
SKU:CPHK050-800
(3)
Order by 6PM, receive 326 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Finish
Copper Plated
Product Highlight: Length (Inches)
8" Length

Description

–
  • Material: Pre-copper plated carbon steel.
  • Finish: Copper plated.
  • Service: Designed to support copper tubing horizontally by driving nail points into wood members.

Specs

–
Size:

1/2"

Length (Inches):

8"

Finish:

Copper Plated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great Simple Product

Fast delivery! Super service!
Mike
NJ
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy