Apply to be a TradeMaster!
Main product image of 2" Galvanized Strap
Magnifying glass
Hover image to zoom

2" Galvanized Strap

Brand:
Piers
SKU:
PPS-G2
Rating:
(1)
Q&A:
(1)
2" Galvanized Strap
Magnifying glass
Hover image to zoom
PPS-G2 has been discontinued
Discontinued August 6, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
2" Galvanized Strap
Brand:
Piers
SKU:PPS-G2F
(1)
Order by 6PM, receive 230 by Fri
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
2"
Product Highlight: Material
Pre-Galvanized Carbon Steel
Product Highlight: Finish
Pre-Galvanized

Description

  • Material: Pre-galvanized carbon steel.
  • Finish: Pre-galvanized.
  • Service: Designed as a light duty support of schedule 40/80 sized pipe. Attaches directly to horizontal or vertical structural member

Specs

Size:

2"

Material:

Pre-Galvanized Carbon Steel

Pipe Size:

2.375" (O.D)

Finish:

Pre-Galvanized

Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

3" Galvanized Strap
SKU: GVPS300
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good quality, good value

More than sturdy enough for holding PEX/copper in place. Good value.
Cory
Cleveland, OH
9 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: For the 3/4" galvanized strap, will that hold a 3/4" black pipe or is the strap just 3/4" in length? I will be building a computer desk with wood and iron pipe.

Asked by Sadie 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 3/4" strap holds a 3/4" pipe.

Was this review helpful to you?