Shop Resideo Sale
Main product image of 2" 18GA Plastic Coated Galvanized Strap
Magnifying glass
Hover image to zoom

2" 18GA Plastic Coated Galvanized Strap

Brand:
Piers
SKU:
PPS-P2
Rating:
(0)
Q&A:
(0)
2" 18GA Plastic Coated Galvanized Strap
Magnifying glass
Hover image to zoom
$2.23 each
In Stock
In Stock
Get 109 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Finish
Plastic Coated

Description

–
Plastic coated galvanized straps secure piping around fittings to ensure against excessive vibration and are used to anchor piping securely to the floor or framing member.

Specifications
  • Product: Plastic Coated Galvanized Strap
  • Size: 2"
  • Gauge Size: 18

Specs

–
Type:

Strap

Size:

2"

Gauge:

18

Finish:

Plastic Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" 22GA Plastic Coated Galvanized Strap
SKU: PPS-P34
Piers

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy