Apply to be a TradeMaster!
Main product image of 1" 20GA Plastic Coated Galvanized Strap
Magnifying glass
Hover image to zoom

1" 20GA Plastic Coated Galvanized Strap

Brand:
Piers
SKU:
PPS-P1
Rating:
(1)
Q&A:
(0)
1" 20GA Plastic Coated Galvanized Strap
Magnifying glass
Hover image to zoom
$1.26 each
In Stock
In Stock
Get 375 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Finish
Plastic Coated

Description

–
Plastic coated galvanized straps secure piping around fittings to ensure against excessive vibration and are used to anchor piping securely to the floor or framing member.

Specifications
  • Product: Plastic Coated Galvanized Strap
  • Size: 1"
  • Gauge Size: 20

Specs

–
Type:

Strap

Size:

1"

Gauge:

20

Finish:

Plastic Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" Gas Ball Valve
SKU: GBV100
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

works

worked great and should cut down on pipe noise
com42blynumb704
matawan NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy