Shop Klein Tools Limited Time Promotion
Main product image of 10" Slim Jaw Pliers
Magnifying glass
Hover image to zoom

10" Slim Jaw Pliers

Brand:
Pipe Vise
SKU:
WPP10
Rating:
(0)
Q&A:
(0)
10" Slim Jaw Pliers
Magnifying glass
Hover image to zoom
$74.68 each
In Stock
In Stock
Get 2 Tomorrow, Oct 14
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10" Length

Description

–
Overview

A pair of pliers are the staple of most any service bag. With forged pinch protectors and the latest in heat treating technology, our 10" slim jaw self locking pliers will quickly become your go to pliers for day to day tasks.

Product Features
  • Precision machined teeth.
  • Induction Hardened.
  • Self Locking.
  • Forged Finger Pinch Protection.
Product Specifications
  • Maximum: 1-1/4" Pipe.
  • Length: 10" or 250mm.
  • Weight: .6lb or 273g.
  • Extra Slim Jaws. Only .27" thick.
Applications
  • Nuts, Bolts, & Miscellaneous Fittings.

Specs

–
Product Type:

Pliers

Length (Inches):

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy